Shop All Tarps
Mauritzon
11 ft 8 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-05-1220
Zoro # G3897498
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 11 ft 8 in x 19 ft 6 in
- Tarp Material Vinyl
- Thickness 5 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 19 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 11 ft 8 in x 19 ft 6 in |
Tarp Finished Length | 19 ft 6 in |
Cut Size | 12 x 20 ft |
Tarp Finished Width | 11 ft 8 in |
Details
Color | Yellow |
Tarp Material | Vinyl |
Thickness | 5 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Item | Tarp |
Tarp Seam Finish | Heat Sealed, Web Reinforced |
Standards | ASTM D 2261, 1682, 3786 Federal Standard |
Breathable | No |
Tarp Resistant Features | Tear Resistant, UV Resistant |
Grommet I.D. | 0.375 in |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 12 x 20 ft, Finished Size 11 ft 8 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Yellow, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT SPRINKLER TIMER 2 ZONE (24621)
- EASY GARDENER 18PK Potted Plant Spike (6105)
- MI-T-M Unloader w/Detergent Injector (8-0515)
- LANDSCAPERS SELECT Nozzle Hs Flw Cntrl 9Pttn Shth (GT-31596)
- MAURITZON 6 ft x 8 ft Premium Reinforced Tarps, Silver/Black, 7 oz (TTS-12000-0608)
- MAURITZON 9 ft 6 in x 11 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1012)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0408)
- MAURITZON 3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant (ITP-02-0325)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- TARPS NOW 7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0709)
- Mauritzon Tarps