Shop All Tarps
Mauritzon
10 in x 12 ft Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant
Mfr # TTS-20000-1012
Zoro # G3896518
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 10 x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 in x 12 ft |
Cut Size | 10 x 12 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 10 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
High Visibility | No |
Standards | ASTM-D 5034, 2261, 3786 G53 |
Breathable | No |
Tarp Resistant Features | UV Resistant |
Tarp Item | Tarp |
Grommet I.D. | 0.375 in |
Tarp Seam Finish | Heat Sealed |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 10 x 12 ft, Finished Size 10 in x 12 ft, Tarp Finished Length 12 ft, Tarp Finished Width 10 ft, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards ASTM-D 5034, 2261, 3786 G53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- AFTERMARKET 63" Fuel Shut Off Cable (C5NN9C331G)
- MTD Axle Asm-Front Lh (938-04007A-0637)
- BRIGGS & STRATTON Fan, &" Nylon (7074968YP)
- MAURITZON 11 ft8 in x 19 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1220)
- MAURITZON 9 ft 6 in x 11 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1012)
- MAURITZON 11 ft 8 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant (TTS-20000-1220)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- MAURITZON 4 ft x 6 ft 20 Tarp, Tan (CTW-10-01-0406-Tan)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant (MBT-12-01-0608)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-18X24)
- Mauritzon Tarps