Shop All Coatings and Wrap
Maudlin Products
Tool Wrap, 309 SS, 50 Ft. L x 20 In. W
Mfr # SSFW309-20-50
Zoro # G1272634
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 309 Stainless Steel
- Length 50 ft
- Width 20 in
- Thickness 0.002 in
- Max. Temp. (F) 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # SSFW309-20-50
- Zoro # G1272634
- UPC # 794234151392
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Length | 50 ft |
Width | 20 in |
Details
Item | Tool Wrap |
Material | 309 Stainless Steel |
Thickness | 0.002 in |
Max. Temp. (F) | 2100 |
Function | Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 F |
Features | Reclosable Carton |
Resists | Chromium Carbide Precipitation During Exposure to High Temperature |
Description
Tool Wrap, -, Coverage -, Features Reclosable Carton, Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 F, Includes -, Material 309 Stainless Steel, Resists Chromium Carbide Precipitation During Exposure to High Temperature, Thickness 0.002 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-60"Gl (552-163-10)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 10 In. W (SSFW309-10-50)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 20 In. W (SSFW309-20-100)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 10 In. W (SSFW321-10-50)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W (SSFW309-10-100)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 10 In. W (SSFW321-10-100)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- Maudlin Products Coatings and Wrap