Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim H-8 x 8" x 0.125", Pk5
Mfr # MSH125
Zoro # G2719631
product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSH125
- Zoro # G2719631
- UPC # 794234134302
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | H |
Width Tolerance | +/-0.015 in |
Shim Width | 8 in |
Shim Length | 8 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 1/2 in |
Slot Depth | 6 in |
Length | 8" |
Bolt Size | 2 in |
Size | H-8"x8" |
Width | 8" |
Minimum Bolt Size | 2 in |
Maximum Bolt Size | 2 1/4 in |
Trade Size | H |
Description
Slotted Shim,Untabbed,0.125 In. Thk,PK5, Slotted Shim Type Untabbed, Trade Size H, Shim Length 8 in, Shim Width 8 in, Thickness 0.125 in, Slot Width 2 1/2 in, Slot Depth 6 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.003 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (CCN593/8X1X25)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.250" Thick (1YYP4)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.020", Pk20 (MSE020)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.254mm, Pk20 (MSB010-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.015", Pk20 (MSB015-20)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.025", Pk20 (MSD025-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.002", Pk20 (MSC002-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.075", Pk10 (MSB075-10)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.250" (25260)
- Maudlin Products Shim Stock Assortments