Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim H-8 x 8" x 0.025", Pk20
Mfr # MSH025
Zoro # G0933983
product price: $142.99
/pk 20, $7.15/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSH025
- Zoro # G0933983
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | H |
Width Tolerance | +/-0.015 in |
Shim Width | 8 in |
Shim Length | 8 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 1/2 in |
Slot Depth | 6 in |
Size | H-8"x8" |
Length | 8" |
Bolt Size | 2 in |
Width | 8" |
Maximum Bolt Size | 2 1/4 in |
Minimum Bolt Size | 2 in |
Trade Size | H |
Description
Slotted Shim,Untabbed,0.025 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size H, Shim Length 8 in, Shim Width 8 in, Thickness 0.025 in, Slot Width 2 1/2 in, Slot Depth 6 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (CSNEO-1/8-10)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft (4UGJ3)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.004", Pk20 (MSC004-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.004", Pk20 (MSB004-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.100", Pk5 (MSA100-5)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.050", Pk10 (MSB050-10)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- Maudlin Products Shim Stock Assortments