Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim E-6 x 6" x 0.075", Pk10
Mfr # MSE075
Zoro # G1891285
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.075 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSE075
- Zoro # G1891285
- UPC # 794234134104
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | E |
Width Tolerance | +/-0.015 in |
Shim Width | 6 in |
Shim Length | 6 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 in |
Slot Depth | 4 in |
Length | 6" |
Size | E-6"x6" |
Width | 6" |
Bolt Size | 1-5/8 in |
Maximum Bolt Size | 1 7/8 in |
Trade Size | E |
Minimum Bolt Size | 1 5/8 in |
Description
Slotted Shim,Untabbed,0.075 In. Thk,PK10, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.075 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178568)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Alloy Steel (WWG600125012512)
- BSC PREFERRED 2'' x 75' - Loop - Black VELCRO Brand Tape - Individual Strips (S-11715)
- METRIC BLUE Split Lock Washer, For Screw Size M20 Steel, Metric Blue Finish, 50 PK (UST187447)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.004", Pk20 (MSB004-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.075", Pk10 (MSB075-10)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.025", Pk20 (MSD025-20)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24460)
- Maudlin Products Shim Stock Assortments