Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim E-6 x 6" x 0.005", Pk20
Mfr # MSE005
Zoro # G1188214
product price: $103.99
/pk 20, $5.20/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSE005
- Zoro # G1188214
- UPC # 794234134043
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | E |
Width Tolerance | +/-0.015 in |
Shim Width | 6 in |
Shim Length | 6 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 in |
Slot Depth | 4 in |
Length | 6" |
Size | E-6"x6" |
Width | 6" |
Bolt Size | 1-5/8 in |
Trade Size | E |
Maximum Bolt Size | 1 7/8 in |
Minimum Bolt Size | 1 5/8 in |
Description
Slotted Shim,Untabbed,0.005 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.005 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.00025 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- DISCO Zinc Plated Stl Body Shims 1/8"Thick 1/2" Slot PK50 (9975PK)
- ZORO SELECT Slotted Shim 5 x 5" x 0.015", Pk20 (36D763)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.050", Pk10 (MSH050)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.020", Pk20 (MSB020-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK130 (MSB3-CK)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.003", Pk20 (MSB003-20)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.004", Pk20 (MSA004-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK80 (MSC4-SHK)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.003", Pk20 (MSA003-20)
- Maudlin Products Shim Stock Assortments