Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim E-6 x 6" x 0.003", Pk20
Mfr # MSE003
Zoro # G1233924
original price:
$93.65
9% off
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.00015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # MSE003
- Zoro # G1233924
- UPC # 794234134029
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | E |
Width Tolerance | +/-0.015 in |
Shim Width | 6 in |
Shim Length | 6 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 in |
Slot Depth | 4 in |
Bolt Size | 1-5/8 in |
Size | E-6"x6" |
Width | 6" |
Length | 6" |
Trade Size | E |
Maximum Bolt Size | 1 7/8 in |
Minimum Bolt Size | 1 5/8 in |
Description
Slotted Shim,Untabbed,0.003 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.003 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50841)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (71424)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (U01200.150.0400)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- MAUDLIN PRODUCTS 14-Piece Plastic Shim Assortment - .0005" to .030" x 5" x 20" (PL5-ASSRT)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim Assortment Sizes A-D, Stainless Steel, PK260 (MS-AK)
- MAUDLIN PRODUCTS Slotted Shim Assortment D - 5 x 5", Pk80 (MSD5-SHK)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.010", Pk20 (MSA010-20)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- Maudlin Products Shim Stock Assortments