Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim E-6 x 6" x 0.001", Pk20
Mfr # MSE001
Zoro # G1612572
original price:
$88.19
9% off
new price: $79.39
/pk 20, $3.97/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.00008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSE001
- Zoro # G1612572
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | E |
Width Tolerance | +/-0.015 in |
Shim Width | 6 in |
Shim Length | 6 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 in |
Slot Depth | 4 in |
Size | E-6"x6" |
Length | 6" |
Bolt Size | 1-5/8 in |
Width | 6" |
Trade Size | E |
Maximum Bolt Size | 1 7/8 in |
Minimum Bolt Size | 1 5/8 in |
Description
Slotted Shim,Untabbed,0.001 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.001 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.00008 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33287)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62985)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Aluminum Body, 100 PK (AD810BS203)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-11/16 in Shaft Dia, 10 PK (SH-168ST ZD)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK130 (MSA2-CK)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.075", Pk10 (MSE075)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.020", Pk20 (MSD020-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.254mm, Pk20 (MSB010-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.050", Pk10 (MSE050)
- Maudlin Products Shim Stock Assortments