Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim D-5 x 5" x 0.010", Pk20
Mfr # MSD010-20
Zoro # G3141363
product price: $46.85
/pk 20, $2.34/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSD010-20
- Zoro # G3141363
- UPC # 794234105876
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Tab Width | 2 1/2 in |
Width | 5" |
Size | D-5"x5" |
Tab Height | 1 in |
Bolt Size | 1-1/4 in |
Length | 5" |
Trade Size | D |
Minimum Bolt Size | 1 1/4 in |
Maximum Bolt Size | 1 1/2 in |
Description
Slotted Shim,Tabbed,0.01 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.01 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.013.0037)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (52501)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0150)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1-1/2 LCS ZC (CLPZ-0187-1500/B)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.025", Pk20 (MSA025-20)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.010", Pk20 (MSA010-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment D - 5 x 5", Pk80 (MSD5-SHK)
- MAUDLIN PRODUCTS 14-Piece Plastic Shim Assortment - .0005" to .030" x 5" x 20" (PL5-ASSRT)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.002", Pk20 (MSB002-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.125", Pk5 (MSE125)
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- Maudlin Products Shim Stock Assortments