Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim D-5 x 5" x 0.003", Pk20
Mfr # MSD003-20
Zoro # G2676082
original price:
$32.75
9% off
new price: $29.49
/pk 20, $1.47/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.00015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSD003-20
- Zoro # G2676082
- UPC # 794234105845
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Size | D-5"x5" |
Tab Width | 2 1/2 in |
Bolt Size | 1-1/4 in |
Width | 5" |
Length | 5" |
Tab Height | 1 in |
Minimum Bolt Size | 1 1/4 in |
Maximum Bolt Size | 1 1/2 in |
Trade Size | D |
Description
Slotted Shim,Tabbed,0.003 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.003 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53569)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- PRECISION BRAND Arbor Shim, 0.0100x3/4 ID, Pk10 (25170)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U51091.037.0001)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.025", Pk20 (MSA025-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK80 (MSB3-SHK)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.050", Pk10 (MSA050-10)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- Maudlin Products Shim Stock Assortments