Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim C-4 x 4" x 0.100", Pk5
Mfr # MSC100-5
Zoro # G1684794
product price: $27.19
/pk 5, $5.44/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.1 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSC100-5
- Zoro # G1684794
- UPC # 794234105807
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Length | 4" |
Tab Height | 3/4 in |
Bolt Size | 7/8 in |
Size | C-4"x4" |
Width | 4" |
Tab Width | 2 1/4 in |
Minimum Bolt Size | 7/8 in |
Maximum Bolt Size | 1 1/8 in |
Trade Size | C |
Description
Slotted Shim,Tabbed,0.1 In. Thk,4 In. L,PK5, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.1 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (PS-UHMW-RCY-32)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL03.00XOH)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In, PK5 (44625)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.002", Pk20 (MSD002-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.020", Pk20 (MSB020-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.002", Pk20 (MSC002-20)
- PRECISION BRAND Slotted Shim, Tab, AA, 0.0200 In, PK20 (42111)
- Maudlin Products Shim Stock Assortments