Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim C-4 x 4" x 0.075", Pk10
Mfr # MSC075-10
Zoro # G3008494
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.075 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # MSC075-10
- Zoro # G3008494
- UPC # 794234105791
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Length | 4" |
Tab Width | 2 1/4 in |
Bolt Size | 7/8 in |
Width | 4" |
Size | C-4"x4" |
Tab Height | 3/4 in |
Minimum Bolt Size | 7/8 in |
Maximum Bolt Size | 1 1/8 in |
Trade Size | C |
Description
Slotted Shim,Tabbed,0.075 In. Thk,4 In. L,PK10, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.075 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 85A (BULK-RS-E85MIL-10)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK130 (MSD5-CK)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.075", Pk10 (MSB075-10)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.003", Pk20 (MSB003-20)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.003", Pk20 (MSA003-20)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- ZORO SELECT Slotted Shim 4 x 4" x 0.020", Pk20 (36D751)
- Maudlin Products Shim Stock Assortments