Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim C-4 x 4" x 0.050", Pk10
Mfr # MSC050-10
Zoro # G2662055
original price:
$25.36
11% off
new price: $22.55
/pk 10, $2.26/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.05 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSC050-10
- Zoro # G2662055
- UPC # 794234105777
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Bolt Size | 7/8 in |
Tab Width | 2 1/4 in |
Size | C-4"x4" |
Length | 4" |
Tab Height | 3/4 in |
Width | 4" |
Minimum Bolt Size | 7/8 in |
Maximum Bolt Size | 1 1/8 in |
Trade Size | C |
Description
Slotted Shim,Tabbed,0.05 In. Thk,4 In. L,PK10, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.05 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Pin Nail, 1-1/2 in L, 23 ga, Headless Head (P23-112)
- MIDWEST FASTENER Lag Screw, 3/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (54916)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.137.1200)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish (3627)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK80 (MSB3-SHK)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.075", Pk10 (MSH075)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.100", Pk5 (MSD100-5)
- FROST KING Sheetroll Clr 10'X25'X4M (P1025)
- Maudlin Products Shim Stock Assortments