Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim B-3 x 3" x 0.025", Pk20
Mfr # MSB025-20
Zoro # G0940791
product price: $31.85
/pk 20, $1.59/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSB025-20
- Zoro # G0940791
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Bolt Size | 5/8 in |
Size | B-3"x3" |
Tab Width | 1 1/2 in |
Length | 3" |
Width | 3" |
Tab Height | 5/8 in |
Maximum Bolt Size | 3/4 in |
Minimum Bolt Size | 5/8 in |
Trade Size | B |
Description
Slotted Shim,Tabbed,0.025 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.025 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.075", Pk10 (MSB075-10)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- ONLINEMETALS 0.25" x 2" Brass Rectangle Bar 360-H02 Extruded (1413)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.004", Pk20 (MSD004-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.004", Pk20 (MSC004-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment Sizes A-D, Stainless Steel, PK260 (MS-AK)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.100", Pk5 (MSD100-5)
- Maudlin Products Shim Stock Assortments