Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim B-3 x 3" x 0.005", Pk20
Mfr # MSB005-20
Zoro # G0386967
product price: $30.59
/pk 20, $1.53/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSB005-20
- Zoro # G0386967
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Bolt Size | 5/8 in |
Size | B-3"x3" |
Tab Height | 5/8 in |
Length | 3" |
Width | 3" |
Tab Width | 1 1/2 in |
Trade Size | B |
Maximum Bolt Size | 3/4 in |
Minimum Bolt Size | 5/8 in |
Description
Slotted Shim,Tabbed,0.005 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.005 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.00025 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/8" Thick (BULK-PS-PC-39)
- USA INDUSTRIALS Buna-N Rubber Strip-40A-1/16"T x 4"W (BULK-RS-H40-276)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0010 In (44210)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMW-536)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK130 (MSA2-CK)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.100", Pk5 (MSA100-5)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.025", Pk20 (MSA025-20)
- MAUDLIN PRODUCTS Stainless Steel Straight Leg Slotted Shim 10-Pack - Size B .015" Thickness - Made In USA (MSB015-10)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.010", Pk20 (MSD010-20)
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- Maudlin Products Shim Stock Assortments