Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim B-3 x 3" x 0.004", Pk20
Mfr # MSB004-20
Zoro # G3171497
original price:
$17.35
4% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # MSB004-20
- Zoro # G3171497
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Length | 3" |
Tab Height | 5/8 in |
Width | 3" |
Bolt Size | 5/8 in |
Size | B-3"x3" |
Tab Width | 1 1/2 in |
Minimum Bolt Size | 5/8 in |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Description
Slotted Shim,Tabbed,0.004 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.004 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.0002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- ZORO SELECT Tubing, sq., 3/16 in. Outside sq. (8153)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (00R.375-36)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.075", Pk10 (MSE075)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.125", Pk5 (MSH125)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.002", Pk20 (MSB002-20)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.100", Pk5 (MSB100-5)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK130 (MSB3-CK)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- Maudlin Products Shim Stock Assortments