Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim B-3 x 3" x 0.003", Pk20
Mfr # MSB003-20
Zoro # G2406905
product price: $21.75
/pk 20, $1.09/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.00015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSB003-20
- Zoro # G2406905
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Width | 3" |
Bolt Size | 5/8 in |
Length | 3" |
Tab Width | 1 1/2 in |
Tab Height | 5/8 in |
Size | B-3"x3" |
Maximum Bolt Size | 3/4 in |
Trade Size | B |
Minimum Bolt Size | 5/8 in |
Description
Slotted Shim,Tabbed,0.003 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.003 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60 (BULK-RS-SBRFR75-69)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9418-M)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.125", Pk5 (MSC125-5)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.002", Pk20 (MSE002)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment D - 5 x 5", Pk80 (MSD5-SHK)
- Maudlin Products Shim Stock Assortments