Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim Assortment H - 8 x 8", Pk52
Mfr # MSH8-FK
Zoro # G0557331
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSH8-FK
- Zoro # G0557331
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | H |
Width Tolerance | +/-0.015 in |
Shim Width | 8 in |
Shim Length | 8 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 2 1/2 in |
Slot Depth | 6 in |
Bolt Size | 2 in |
Tab Height | 0 in |
Tab Width | 0 in |
Width | 8" |
Size | H-8"x8" |
Length | 8" |
Trade Size | H |
Number of Sizes | 13 |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size H, Shim Length 8 in, Shim Width 8 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 2 1/2 in, Slot Depth 6 in, Tab Height 0 in, Tab Width 0 in, Thickness Tolerance +0.001/+0.125 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.120.0025)
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.020.1000)
- SABERDRIVE Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive, 752 PK (54895)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.075", Pk10 (MSB075-10)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.004", Pk20 (MSA004-20)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.010", Pk20 (MSA010-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.020", Pk20 (MSB020-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.050", Pk10 (MSB050-10)
- Maudlin Products Shim Stock Assortments