Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim A-2 x 2" x 0.025", Pk20
Mfr # MSA025-20
Zoro # G1006607
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # MSA025-20
- Zoro # G1006607
- UPC # 794234105456
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Bolt Size | 1/2 in |
Width | 2" |
Size | A-2"x2" |
Tab Width | 1 in |
Length | 2" |
Tab Height | 1/2 in |
Maximum Bolt Size | 9/16 in |
Minimum Bolt Size | 1/2 in |
Trade Size | A |
Description
Slotted Shim,Tabbed,0.025 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.025 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1424)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-874)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (HR/1-72)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.005", Pk20 (MSD005-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment E - 6 x 6", Pk52 (MSE6-FK)
- MAUDLIN PRODUCTS Slotted Shim Assortment H - 8 x 8", Pk52 (MSH8-FK)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.002", Pk20 (MSC002-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK130 (MSC4-CK)
- ZORO SELECT Slotted Shim 5 x 5" x 0.004", Pk20 (36D760)
- Maudlin Products Shim Stock Assortments