Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim A-2 x 2" x 0.020", Pk20
Mfr # MSA020-20
Zoro # G2987083
product price: $18.35
/pk 20, $0.92/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSA020-20
- Zoro # G2987083
- UPC # 794234105449
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Tab Height | 1/2 in |
Length | 2" |
Bolt Size | 1/2 in |
Size | A-2"x2" |
Tab Width | 1 in |
Width | 2" |
Trade Size | A |
Maximum Bolt Size | 9/16 in |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.02 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.02 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing, Minimum Bolt Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4476_60_0)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft (870450)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.025", Pk20 (MSA025-20)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.020", Pk20 (MSD020-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.005", Pk20 (MSC005-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- MAUDLIN PRODUCTS Slotted Shim Assortment H - 8 x 8", Pk52 (MSH8-FK)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.015", Pk20 (MSD015-20)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- Maudlin Products Shim Stock Assortments