Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim A-2 x 2" x 0.004", Pk20
Mfr # MSA004-20
Zoro # G2669292
product price: $21.15
/pk 20, $1.06/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSA004-20
- Zoro # G2669292
- UPC # 794234105401
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Size | A-2"x2" |
Bolt Size | 1/2 in |
Tab Width | 1 in |
Tab Height | 1/2 in |
Length | 2" |
Width | 2" |
Minimum Bolt Size | 1/2 in |
Trade Size | A |
Maximum Bolt Size | 9/16 in |
Description
Slotted Shim,Tabbed,0.004 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.004 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.0002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (MS24693-C102)
- ZORO SELECT Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE18)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (N01200.062.0200)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.015", Pk20 (MSD015-20)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.075", Pk10 (MSA075-10)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.003", Pk20 (MSB003-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.100", Pk5 (MSB100-5)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.003", Pk20 (MSA003-20)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- Maudlin Products Shim Stock Assortments