Shop All Shim Stock
Maudlin Products
Shim Stock
Mfr # MSC-250-SS
Zoro # G4142680
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +/-0.004 in
- Shim Width 4 in
- Width Tolerance +/-0.015 in
- Shim Length 4 in
- Length Tolerance +/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # MSC-250-SS
- Zoro # G4142680
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 4 in |
Width Tolerance | +/-0.015 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Tab Height | 3/4 in |
Slot Depth | 2 3/4 in |
Slot Width | 1 1/4 in |
Tab Width | 2 1/4 in |
Trade Size | C |
Details
Thickness Tolerance | +/-0.004 in |
Application | Brackets, Gaskets, Shims, Washers |
Thickness (In.) | 0.25 |
Color | Gray |
Thickness (mm) | 6.35 |
Material | Stainless Steel |
Item | Slotted Shim,Slotted Shim,0.25" Thk,4" L |
Thickness | 0.25 in |
Temper | Soft (Annealed) |
Slotted Shim Type | Slotted Shim |
Finish | Plain |
Product Type | Slotted Shims |
Material Grade/Class | 18-8 |
Manufacturer Location | Made in USA* |
Description
Slotted Shim,Slotted Shim,0.25 In. Thk,4 In. L, Slotted Shim Type Slotted Shim, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.25 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Application Brackets, Gaskets, Shims, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 316, Plain Finish (45986)
- BURNDY Hex Nut, 1/2"-13, Silicon Bronze (50CHENBOX)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01060.101.0600)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- MAUDLIN PRODUCTS Shim Stock (MSB-250-SS)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .003x6x50" (003-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.102mm (316-004-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.254mm (316-010-6-100)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- Maudlin Products Shim Stock