Shop All Shim Stock
Maudlin Products
Shim Stock
Mfr # MSA-375-SS
Zoro # G4142735
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +/-0.004 in
- Shim Width 2 in
- Width Tolerance +/-0.015 in
- Shim Length 2 in
- Length Tolerance +/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # MSA-375-SS
- Zoro # G4142735
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 2 in |
Width Tolerance | +/-0.015 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Tab Height | 1/2 in |
Tab Width | 1 in |
Slot Depth | 1 9/32 in |
Slot Width | 5/8 in |
Trade Size | A |
Details
Thickness Tolerance | +/-0.004 in |
Thickness (In.) | 0.375 |
Application | Brackets, Gaskets, Shims, Washers |
Material | Stainless Steel |
Item | Slotted Shim,Slotted Shim,0.375" Thk |
Color | Gray |
Thickness (mm) | 9.52 |
Thickness | 0.375 in |
Temper | Soft (Annealed) |
Slotted Shim Type | Slotted Shim |
Product Type | Slotted Shims |
Manufacturer Location | Made in USA* |
Finish | Plain |
Material Grade/Class | 18-8 |
Description
Slotted Shim,Slotted Shim,0.375 In. Thk, Slotted Shim Type Slotted Shim, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.375 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Application Brackets, Gaskets, Shims, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A (BULK-RS-SBR75-102)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.750 Thick, 48 X 96 (SHDPENA.750-48X96)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .008x6x50" (008-6-50)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .004x6x50" (004-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.254mm (316-010-12-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.635mm (316-025-12-50)
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- Maudlin Products Shim Stock