Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 6x100 In x0.254mm
Mfr # 316-010-6-100
Zoro # G0799251
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # 316-010-6-100
- Zoro # G0799251
- UPC # 794234120947
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Width | 6" |
Size | 6 x 100" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Cushion And Absorb Vibration, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 To JT5 Tang End Drill Chuck Arbor (3700-0120)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-105)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/8 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-10)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .010x6x50" (010-6-50)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .020x6x50" (020-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.076mm (316-003-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.178mm (316-007-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.787mm (031-6-100)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.015 In, 6 In, PK2 (17470)
- Maudlin Products Shim Stock