Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 6 x50 In x0.178mm
Mfr # 316-007-6-50
Zoro # G1370765
original price:
$24.35
10% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.007 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # 316-007-6-50
- Zoro # G1370765
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 50" |
Width | 6" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.007 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C3)
- ZORO SELECT Green Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-94)
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.381mm (316-015-12-50)
- MAUDLIN PRODUCTS Shim Stock (MSB-375-SS)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.254mm (316-010-6-50)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .004x6x50" (004-6-50)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.02 In, PK2 (23240)
- Maudlin Products Shim Stock