Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 6 x50 In x0.076mm
Mfr # 316-003-6-50
Zoro # G1288664
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.00015 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # 316-003-6-50
- Zoro # G1288664
- UPC # 794234120633
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 50" |
Length | 50" |
Width | 6" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.003 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00015 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Oil And Gas Refineries And Desalinization Projects Where Corrosion Resistance And Hardness are Required, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- L.H. DOTTIE Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 2-1/2 in L, 100 PK (5MB38212)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04160.087.0300)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MAUDLIN PRODUCTS Transparent Plastic Shim Coil - .0075" x 10" x 20" (PL10-0075)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .001x6x50" (001-6-50)
- MAUDLIN PRODUCTS Shim Stock (MSC-250-SS)
- MAUDLIN PRODUCTS Brown Plastic Shim Coil - .010" x 20" x 20" (PL-010S)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.508mm (316-020-12-50)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0060 In (16345)
- Maudlin Products Shim Stock