Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 12x50 In x0.254mm
Mfr # 316-010-12-50
Zoro # G0782905
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # 316-010-12-50
- Zoro # G0782905
- UPC # 794234120770
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Size | 12 x 50" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.01 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.187" T x 12" W x 36" L - Black (33-P006-187)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 7/16" Dia. (G15-TRFE-.438-1)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-PS-PP-562)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-CACC-93)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .004x6x50" (004-6-50)
- MAUDLIN PRODUCTS Shim Stock (MSB-375-SS)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.127mm (316-005-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.051mm (316-002-6-100)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.635mm (025-6-100)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- Maudlin Products Shim Stock