Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 12x50 In x0.178mm
Mfr # 316-007-12-50
Zoro # G1943435
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.007 in
- Thickness Tolerance +/-0.001 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # 316-007-12-50
- Zoro # G1943435
- UPC # 794234120763
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Length | 50" |
Size | 12 x 50" |
Width | 12" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.007 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, #8-32 Thrd Sz, 17/64 in L, Round, Steel, Black Oxide, 5 PK (Z1966-5)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (LWHIS0430USA-100BX)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.254mm (010-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm (015-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.254mm (316-010-12-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0250 In (16630)
- Maudlin Products Shim Stock