Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 12x50 In x0.127mm
Mfr # 316-005-12-50
Zoro # G0470267
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # 316-005-12-50
- Zoro # G0470267
- UPC # 794234120756
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 50" |
Size | 12 x 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.005 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.00025 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In (22400)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 3 Ft L (2HHT1)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 24 x 24 In (61P.5X24-24)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- MAUDLIN PRODUCTS Yellow Plastic Shim Coil - .020" x 5" x 20" (PL5-020)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .005x6x50" (005-6-50)
- MAUDLIN PRODUCTS Pink Plastic Shim Coil - .015" x 5" x 20" (PL5-015)
- MAUDLIN PRODUCTS Shim Stock (MSB-375-SS)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.254mm (316-010-6-50)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0200 In, PK2 (16585)
- Maudlin Products Shim Stock