Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 12x50 In x0.051mm
Mfr # 316-002-12-50
Zoro # G1381983
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0001 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # 316-002-12-50
- Zoro # G1381983
- UPC # 794234120725
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 50" |
Size | 12 x 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.002 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.0001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 24"x12", 60A (BULK-RS-BTL60-8)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft (61F.25X12-12)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-80)
- MAUDLIN PRODUCTS Shim Stock (MSA-375-SS)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- MAUDLIN PRODUCTS Transparent Plastic Shim Coil - .0075" x 10" x 20" (PL10-0075)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .009x6x50" (009-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.076mm (003-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0150In, PK10 (16885)
- Maudlin Products Shim Stock