Shop All Shim Stock
Maudlin Products
Shim, Roll, 302, Full Hard, 6x100 Inx0.787mm
Mfr # 031-6-100
Zoro # G2030926
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # 031-6-100
- Zoro # G2030926
- UPC # 794234102455
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 100" |
Length | 100" |
Width | 6" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.031 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (32538)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Phillips Drive, 500 PK (U31305.013.0162)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.040.0012)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 90 mm, Steel, Plain, 10 PK (M21520.240.0060)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.127mm (316-005-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.102mm (316-004-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.508mm (020-6-100)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .010x6x50" (010-6-50)
- MAUDLIN PRODUCTS Shim Stock (MSB-250-SS)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK50 (6020PK)
- Maudlin Products Shim Stock