Shop All Shim Stock
Maudlin Products
Shim, Roll, 302, Full Hard, 6x100 Inx0.508mm
Mfr # 020-6-100
Zoro # G1505822
original price:
$84.50
11% off
new price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # 020-6-100
- Zoro # G1505822
- UPC # 794234102431
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 100" |
Length | 100" |
Width | 6" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 5/32" H, 100 ft L, 3/16" W (X2012-100)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Black (ZUSANSR-315)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 2-3/4" Dia. (BULK-PT-PC-52)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12641_72_0)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .020x6x50" (020-6-50)
- MAUDLIN PRODUCTS Shim Stock (MSA-375-SS)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .008x6x50" (008-6-50)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0250 In (22410)
- Maudlin Products Shim Stock