Shop All Shim Stock
Maudlin Products
Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm
Mfr # 015-6-100
Zoro # G3356385
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maudlin Products
- MFR # 015-6-100
- Zoro # G3356385
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Width | 6" |
Length | 100" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 5 ft., 70A (BULK-RS-SBR75-59)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005 In, PK10 (44635)
- USA INDUSTRIALS Buna-N Rubber Strip-40A-1/16"T x 4"W (BULK-RS-H40-276)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-907)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.076mm (003-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.508mm (020-6-100)
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .020x6x50" (020-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.076mm (316-003-6-100)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- Maudlin Products Shim Stock