Shop All Shim Stock
Maudlin Products
Shim, Roll, 302, Full Hard, 6x100 Inx0.254mm
Mfr # 010-6-100
Zoro # G1671171
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maudlin Products
- MFR # 010-6-100
- Zoro # G1671171
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 100" |
Length | 100" |
Width | 6" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Can Support Up To 2,000 Lbs, Stackable With Interlocking Horizontal/Vertical Ridges, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 30A (BULK-RS-S30-18)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-5)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0120In, PK2 (22560)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MAUDLIN PRODUCTS Shim Stock (MSB-250-SS)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.254mm (316-010-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- MAUDLIN PRODUCTS Shim Stock (MSC-250-SS)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.051mm (316-002-12-50)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- Maudlin Products Shim Stock