Shop All Circuit Breakers
Matsushita
Miniature Circuit Breaker, 5A, 2 Pole, 220V AC
Mfr # BAC 201205
Zoro # G409092139
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 5A
- AC Voltage Rating 220V AC
- Circuit Breaker Type Miniature Circuit Breaker
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Matsushita
- MFR # BAC 201205
- Zoro # G409092139
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Miniature Circuit Breaker |
Amps | 5A |
Number of Poles | 2 |
AC Voltage Rating | 220V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T50D13)
- MATSUSHITA Miniature Circuit Breaker, 5A, 1 Pole, 250V AC (CP-C BAC111505)
- MARINCO Marinco 185040F-01-1 Marine Switchable Reset Circuit Breaker - 40 Amp, Flush Mount (185040F-01-1)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 3 Pole, 277/480V AC (EDB34020)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, D Curve (M9F43170)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- Matsushita Circuit Breakers