Shop All Drainage Mats
Mats
Matting, Light Red, 10 ft.L, Rubber
Mfr # KM
Zoro # G510993455
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 3 ft
- Thickness 3/8 in
- Surface Material Rubber
- Resistance Properties Grease-proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mats
- MFR # KM
- Zoro # G510993455
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 10 ft |
Width | 3 ft |
Drainage Hole Diameter | 13 mm |
Drainage Hole Width | 13 mm |
Drainage Hole Length | 6 mm |
Details
Item | Matting |
Color | Red |
Thickness | 3/8 in |
Surface Material | Rubber |
Resistance Properties | Grease-proof |
Welding Safe | No |
Antimicrobial | No |
Number of Beveled Edges | 0 |
Drainage Hole Shape | Circle |
Edge Style | Straight |
Surface Design | Raised Non-Slip Surface |
Reversible | Yes |
Autoclavable | No |
NSF/ANSI 52 | No |
Description
Matting, Length 10 ft, Width 3 ft, Welding Safe No, Thickness 3/8 in, Surface Material Rubber, Surface Design Raised Non-Slip Surface, Reversible Yes, Number of Beveled Edges 0, Resistance Properties Grease-proof, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- PIP PIP® 33-B125/XXL G-Tek® GP„¢ General Duty Nylon Glove Polyurethane Coated Black XXL (33-B125/XXL)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- AIGNER INDEX 1" Self Adhesive Magnetic Roll (SA100)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- NOTRAX Antifatigue Mat, Black, 36 In W x 4 Ft L, 3/4 In Thick (T25S0034BL)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- Mats Drainage Mats