Shop All Drainage Mats
Mats
Matting, Light Black, 5 ft.L, Rubber
Mfr # KM
Zoro # G810993384
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Width 3 ft
- Thickness 1/2 in
- Surface Material Rubber
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mats
- MFR # KM
- Zoro # G810993384
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Drainage Hole Width | 27 mm |
Drainage Hole Diameter | 27 mm |
Drainage Hole Length | 8 mm |
Details
Item | Matting |
Color | Black |
Thickness | 1/2 in |
Surface Material | Rubber |
Edge Style | Beveled |
Antimicrobial | No |
Drainage Hole Shape | Octagon |
Welding Safe | No |
Surface Design | Raised Non-Slip Surface |
Resistance Properties | Grease-resistant |
Number of Beveled Edges | 4 |
Reversible | No |
Autoclavable | No |
NSF/ANSI 52 | No |
Description
Matting, Length 5 ft, Width 3 ft, Welding Safe No, Thickness 1/2 in, Surface Material Rubber, Surface Design Raised Non-Slip Surface, Reversible No, Number of Beveled Edges 4, Resistance Properties Grease-resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- BRADY Restroom Sign, Bilingual, Poly, 14 X10 In, 125516 (125516)
- PORTWEST PU Palm Glove, XXXL (A120)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 58005 Qt Fiberglass Repair Kit - Mat (USC-58005)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L282)
- CACTUS MAT 3 ft x 5 ft Black Floor Mat (3525-C1)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- Mats Drainage Mats