Shop All Epoxy & Structural Adhesives
Mats
Instant Adhesive, Clear, 0.35 oz, Syringe
Mfr # MI10001
Zoro # G3442810
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Family Flooring
- Color Clear
- Container Size 0.35 oz
- Container Type Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mats
- MFR # MI10001
- Zoro # G3442810
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.35 oz |
Details
Item | Instant Adhesive |
Application Family | Flooring |
Color | Clear |
Container Type | Syringe |
Description
MI 1000 Adhesive 1 Gallon / 125 SF per g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Key Push (73109728)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Low Density, 1/2 in x 43 ft, White (26135)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- MATS MI 1000 Adhesive 4 Gallon / 125 SF per g (MI10004)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- 3M Epoxy Adhesive, 8107 Series, White, Drum, 1:01 Mix Ratio, 1 hr Functional Cure (08107)
- LOCTITE Construction Adhesive, AA 3979 Series, White, 28 oz, Syringe (1402562)
- 3M Glue Stick, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP100)
- SUPER GLUE Surface Protective Coating, Quick Setting Epoxy Series, Yellow, Pail, 1:01 Mix Ratio (SY-QS)
- DEVCON 5 Minute High Strength Epoxy Gel 0.84 oz (21045)
- Mats Epoxy & Structural Adhesives