Shop All Grease Pumps
Matrix Management
Prolube 45416 50:1 Ratio Air Operated Grease Pump
Mfr # GP2/ST/501/N
Zoro # G105988255
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matrix Management
- MFR # GP2/ST/501/N
- Zoro # G105988255
- UPC # 8901486454160
- Country of Origin India
- Category Grease Pumps
Description
prolube 45416 50:1 air operated grease pump dispenses grease at pressures up to 50 times the air inlet pressure (150 psi max air pressure). All metal construction, fully cnc machined with hardened wear resistant moving parts. Reciprocating piston operated 2-1/2" dia. Air motor; fitted with strainer at suction tube inlet for clean grease to the bearing. Supplied complete with drum cover, rubber lined follower plate, 7' high pressure grease hose, z swivel & professional grease control valve; with light and self collapsing grease up to nlgi no. 2. Working pressure: 30-150 psi; air consumption: 61 gpm; grease output: 2.42 lbs./min; noise level: 81db; drum cover diameter: 15".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, CP96 (CP96)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- LEGACY Zillawhip 1/4 X 5 Swivel Whip Hose (HFZ1405YW2B)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- MATRIX MANAGEMENT Prolube 45415 50:1 Ratio Air Operated Grease Pump (GP1/ST/501/N)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP2004-1-B)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- GROZ Grease Pump, Foot Operated (44255)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- Matrix Management Grease Pumps