Shop All Grease Pumps
Matrix Management
Prolube 45415 50:1 Ratio Air Operated Grease Pump
Mfr # GP1/ST/501/N
Zoro # G705988273
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Matrix Management
- MFR # GP1/ST/501/N
- Zoro # G705988273
- UPC # 816139015354
- Country of Origin India
- Category Grease Pumps
Description
prolube 45415 50:1 air operated grease pump delivers grease at a 50:1 ratio to air. Built to withstand heavy industrial use, this pump is perfect for factory, workshop, farm, or construction work, as well as with the mobile grease system. The working pressure is between 30 to 150 psi, with a maximum outlet pressure of 7500 psi. Pump fits 25-50 lb./5 gal/20-30 kg pails, and has a drum cover diameter of 12". The follower plate dimensions are 9.5 inch on the od steel end, 11-11/32 inch on the od plate, and 1.16 inch on the id grommet. The air inlet and pump outlet connections are both 1/4 inch bsp (f)/1/4" npt (f). The pump consumes about 230 lt of air per minute, and can output nlgi no. 2 grease at 1.10 kg (2.42 lbs.) per minute. 81db noise level. Use with light adn self-collapsing grease up to nlgi no. 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-1/2 L, PK50 (5050005)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- LINCOLN Drum Pump, Air Operated (4480)
- Matrix Management Grease Pumps