Shop All Grease Gun Accessories
Matrix Management
Prolube 44921 Quick Connect Adapter, Recessed Lube Adapter, 1000 PSI
Mfr # 44921
Zoro # G102573362
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Matrix Management
- MFR # 44921
- Zoro # G102573362
- UPC # 816139016009
- Country of Origin United States
- Category Grease Gun Accessories
Description
PROLUBE 44920 QUICK CONNECT ADAPTER, NARROW NEEDLE NOSE ADAPTER, 1000 PSI CONNECT TO A GREASE GUN WITH A SNAP; A SIMPLE AND EFFECTIVE SYSTEM THAT RENDERS VERSATILITY TO GREASE GUNS. FOR PUSH ON GREASING OF RECESSED FITTINGS WHERE OBSTRUCTIONS WOULD NOT PERMIT THE USE OF A REGULAR HYDRAULIC COUPLER. ADAPTER TIP: 1/4"; RECESSED LENGTH: 3-1/2". 1000 PSI. SUITABLE FOR HAND OPERATED GREASE GUNS ONLY; PART OF THE PROLUBE "QUICK DISCONNECT SYSTEM".
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4M)
- MATRIX MANAGEMENT Prolube 43973 Grease Fitting Set, Metric, 80-piece (43973)
- MATRIX MANAGEMENT Prolube 43972 Grease Fitting Set, SAE, 80-piece (43972)
- MATRIX MANAGEMENT Prolube 43047 Variable Stroke Pistol Grip Grease Gun, with hose/coupler, 14 oz. - 7000 PSI, 1/8" NPT (43047)
- MATRIX MANAGEMENT Prolube 43625 Flexible Grease Gun Hose, 3500 PSI, 18-inch, 1/8" NPT (43625)
- LINCOLN Rigid Extension, 6" L (5884)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- LINCOLN Divider Valve Outlet Adapter (244883)
- Matrix Management Grease Gun Accessories