Shop All Grease Gun Accessories
Matrix Management
Prolube 43720 Flexible Grease Gun Hose, Heavy Duty, 5800 PSI, 12-inch, 1/8" NPT
Mfr # 43720
Zoro # G202592409
Sold in multiples of 3 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Matrix Management
- MFR # 43720
- Zoro # G202592409
- UPC # 816139015927
- Country of Origin United States
- Category Grease Gun Accessories
Description
PROLUBE 43720 FLEXIBLE GREASE GUN HOSE, HEAVY DUTY, 5800 PSI, 12-INCH, 1/8" NPT SUPERIOR CONSTRUCTION - INNER TUBING IS POLYAMIDE WITH POLYURETHANE SHEATHING, REINFORCED DIAGONALLY IN HIGHLY TEAR RESISTANT POLYESTER. HOSE HAS AN INNER DIAMETER OF 0.16" (4.1 MM) & AN OUTER DIAMETER OF 0.425" (10.8 MM). LARGE INNER DIAMETER MAKES THEM IDEAL FOR USE IN COLD WEATHER. HEAVY DUTY ZINC PLATED END CONNECTIONS HYDRAULICALLY CRIMPED TO THE HOSE. ROLLED THREADS FOR EXTRA STRENGTH. WORKING PRESSURE: 5800 PSI ; BURST PRESSURE: 13,775 PSI
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- THOMSON Shaft, 1566 Steel, 0.500 In D, 72 In (QS 1/2 L PD 72)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE310NS/1)
- MATRIX MANAGEMENT Prolube 43972 Grease Fitting Set, SAE, 80-piece (43972)
- MATRIX MANAGEMENT Prolube 43625 Flexible Grease Gun Hose, 3500 PSI, 18-inch, 1/8" NPT (43625)
- MATRIX MANAGEMENT Prolube 43047 Variable Stroke Pistol Grip Grease Gun, with hose/coupler, 14 oz. - 7000 PSI, 1/8" NPT (43047)
- MATRIX MANAGEMENT Prolube 43973 Grease Fitting Set, Metric, 80-piece (43973)
- WESTWARD Needle Nose Adapter (13X058)
- AFTERMARKET Grease Gun Adapter Kit w/ Couplers, Nozzles, Hose Extension for Lincoln (58000)
- PERFORMANCE TOOL Needle Nose Adapter, W54219 (W54219)
- Matrix Management Grease Gun Accessories