Shop All Grease Gun Accessories
Matrix Management
Prolube 43305 Air Operated Grease Gun with extension/coupler, 14 oz. Cap., 4800 PSI, 1/8" NPT
Mfr # 43305
Zoro # G402608214
Free Shipping & Returns
$96.95
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
- Brand Matrix Management
- MFR # 43305
- Zoro # G402608214
- UPC # 816139015712
- Country of Origin United States
- Category Grease Gun Accessories
Description
PROLUBE 43305 AIR OPERATED GREASE GUN WITH EXTENSION/COUPLER, 14 OZ. CAP., 4800 PSI, 1/8" NPT IDEAL FOR USE IN FACTORY MAINTENANCE, AGRICULTURAL APPLICATIONS, FLEET SERVICE OR FOR USE ON TRUCKS CONNECTED TO VEHICLE AIR BRAKE COMPRESSORS. AIR OPERATING RANGE 40-120 PSI (3-8 BAR); PRESSURE RATIO 40:1. AIR COMPRESSOR VOLUME 1 CFM / 0.026 CUBIC METRE AND ABOVE; AIR INLET THREADED 1/4" (F). AUTOMATIC ACTION WITH CONTINUOUS GREASE DISCHARGE. INCLUDED IS 6" STEEL EXTENSION, STANDARD 4 JAW COUPLER WITH BALL CHECK, AND AIR FITTING (1/4" MALE)
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- MCGILL MR Series 500 (MR28-2)
- MATRIX MANAGEMENT Prolube 43047 Variable Stroke Pistol Grip Grease Gun, with hose/coupler, 14 oz. - 7000 PSI, 1/8" NPT (43047)
- MATRIX MANAGEMENT Prolube 43973 Grease Fitting Set, Metric, 80-piece (43973)
- MATRIX MANAGEMENT Prolube 43972 Grease Fitting Set, SAE, 80-piece (43972)
- MATRIX MANAGEMENT Prolube 43625 Flexible Grease Gun Hose, 3500 PSI, 18-inch, 1/8" NPT (43625)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- PROLUBE Angled Lube Adaptor, 90 Degree, 1000 psi (44922)
- Matrix Management Grease Gun Accessories