Shop All Hand Drum Pumps
Matrix Management
Groz 45560 Electric Oil Pump, 12V DC, 3.5 GPM
Mfr # OPM/12
Zoro # G005989550
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Matrix Management
- MFR # OPM/12
- Zoro # G005989550
- UPC # 816139016795
- Country of Origin India
- Category Hand Drum Pumps
Description
groz 45560 12v dc high flow heavy duty electric oil drum transfer pump designed specifically to transfer bulk oils, hydraulic oils, antifreeze or antifreeze mixes. Non-corroding aluminum die cast pump body. A high horsepower to flow ratio assures adequate power to pump viscous fluids at low temperatures. Sintered powder metal gears. Self-priming, positive displacement design. Pump has an internal bypass valve to bypass flow if the discharge pressure exceeds bypass valve setting. Built-in 2" bung adaptor for mounting directly onto drums and tanks. Can be used to transfer used oil also. Just fitting a screen onto the suction tube makes it effective for transferring used oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Suct Strainer, 5 Dia, 1.5 NPT, SideRnd Perf (1P689)
- DAYTON Lip Seal (PP2110128002G)
- FILL-RITE Counter (100ACC111)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- MATRIX MANAGEMENT Groz 44125 Lever Action Barrel Pump, Anti-Freeze, Non-Drip (LBP/96)
- MATRIX MANAGEMENT Groz 44100 Lever Action Barrel Pump (44100)
- MATRIX MANAGEMENT Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals (RB/1H)
- MATRIX MANAGEMENT Groz 45516 AC/DC Electric Drum Pump, With 19.2V Li-Ion Battery, 7.4 GPM (EDR/55T/RB/19L/US)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- MATRIX MANAGEMENT Groz 45533 Electric Diesel Pump, 12V DC Kit, Drum Mount With Manual Nozzle, 12 GPM (EDP/12MD/ST)
- DAYTON Hand Operated Drum Pump, Siphon, 5 gal For Container, 2 gpm 120 strokes Max. Flow Rate, Polyethylene (38Y789)
- Matrix Management Hand Drum Pumps