Shop All Oil Pumps
Matrix Management
Groz 45550 Electric Oil Pump, 115V AC Motor, 4.4 GPM
Mfr # OPM/115
Zoro # G505989968
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matrix Management
- MFR # OPM/115
- Zoro # G505989968
- UPC # 8901486455501
- Country of Origin India
- Category Oil Pumps
Description
groz 45550 115v ac heavy duty electric oil drum transfer pump designed specifically to transfer bulk oils, hydraulic oils, antifreeze or antifreeze mixes. Non-corroding aluminum die cast pump body. A high horsepower to flow ratio assures adequate power to pump viscous fluids at low temperatures. Sintered powder metal gears. Self-priming, positive displacement design. Pump has an internal bypass valve to bypass flow if the discharge pressure exceeds bypass valve setting. Built-in 2" bung adaptor for mounting directly onto drums and tanks. Can be used to transfer used oil also. Just fitting a screen onto the suction tube makes it effective for transferring used oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (UC-251-4MP)
- PROLUBE Grease Ratio Pmp, Air Oprated, 50:1, 5 gal. (45415)
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- WEBSTER 22R221C-5C3 Fuel Unit 3450 Rpm (22R221C-5C)
- SUNTEC J4Pc-C1000G Oil Pump Hub Mount (J4PC-C1000)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- STA-LUBE Fluid Oil Pump (SL4344)
- Matrix Management Oil Pumps