Shop All Hand Drum Pumps
Matrix Management
Groz 45315 Air Operated DEF Transfer Pump
Mfr # PAOP/1
Zoro # G905489877
Free Shipping & Returns
$875.99
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
- Brand Matrix Management
- MFR # PAOP/1
- Zoro # G905489877
- UPC # 8901486453158
- Country of Origin India
- Category Hand Drum Pumps
Description
groz 45315 air operated transfer pump for dispensing def, choice of materials makes it compatible with many more fluids, compared to other air pumps which primarily pump oil. Built-in 2" bung adaptor allows the pump to be fixed on drums with 2" opening, pump position can be adjusted using the lock nut incorporated in the pump body. Air supply is provided via a ball valve connected to an air regulator which limits max. Air pressure to 100 psi (7 bar), supplied complete with suction tube with check valve for use with 15 - 55 gl (50 - 205 liter) drums.
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
- DAYTON Micro Switch 5A 250 VAC (PP1040G)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (E1AA6X669C-ATEX)
- FILL-RITE Wood Grip Kit, PK15 (KIT100WGP)
- MATRIX MANAGEMENT Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals (RB/1H)
- MATRIX MANAGEMENT Groz 45516 AC/DC Electric Drum Pump, With 19.2V Li-Ion Battery, 7.4 GPM (EDR/55T/RB/19L/US)
- MATRIX MANAGEMENT Groz 44125 Lever Action Barrel Pump, Anti-Freeze, Non-Drip (LBP/96)
- MATRIX MANAGEMENT Groz 45533 Electric Diesel Pump, 12V DC Kit, Drum Mount With Manual Nozzle, 12 GPM (EDP/12MD/ST)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- MATRIX MANAGEMENT Groz 44100 Lever Action Barrel Pump (44100)
- SCOPENEXT F71 Drum Pump NX Adaptor - 70.0/71.0mm x 6.0mm Female Buttress Thread (NXF3*)
- Matrix Management Hand Drum Pumps