Shop All Grease Pumps
Matrix Management
Groz 44255 High Pressure Foot Operated Grease Pump, 22 Pound (10kg) Bucket Capacity
Mfr # FOP/10A
Zoro # G205989992
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matrix Management
- MFR # FOP/10A
- Zoro # G205989992
- UPC # 8901486442556
- Country of Origin India
- Category Grease Pumps
Description
groz 44255 high pressure portable grease pump for quick effortless greasing in everyday lubrication such as greasing of excavators & other earth moving equipment, agricultural equipment, automotive. Hands free operation; pump operates using the foot lever, which greatly reduces effort & allows high pressure greasing with highest comfort. Designed with all moving parts submerged in the same grease which needs to be pumped, thereby staying lubricated at all times; pump is operated by a single person & uses low cost bulk grease. Moving parts create wave action in grease, auto removing air pockets & eliminating the use of a follower plate. Pump delivers over 2 gms of grease per stroke & develops 8700 psi (600 bar); works with nlgi 1, 2 & 3 greases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 2.5", Bronze Bushing Cam Follower (SFH-80-B)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- REELCRAFT Reelcraft CA33106 L 3/4"x50' 1000 PSI Hand Crank Steel Hose Reel (CA33106 L)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- MATRIX MANAGEMENT Prolube 45415 50:1 Ratio Air Operated Grease Pump (GP1/ST/501/N)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- LDI INDUSTRIES Precision Metering System, Oil, 8 Feed (PMP360-08)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- LINCOLN Drum Pump, Air Operated (82230)
- URREA Foot operated grease pump 22lb (23623)
- Matrix Management Grease Pumps