Shop All Hand Drum Pumps
Matrix Management
Groz 44167 Plastic Lever Action Barrel Pump, With 2" Bung Adapter And Extra Tri-Sure Adapter
Mfr # PLP/02T
Zoro # G705923038
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Matrix Management
- MFR # PLP/02T
- Zoro # G705923038
- UPC # 816139015224
- Country of Origin India
- Category Hand Drum Pumps
Description
groz 44167 plastic lever action drum pump with 2-inch bung adapter and an additional this sure adapter. Lever action barrel pump, designed for use with high viscosity oils, agricultural chemicals etc. Pump design makes it extremely convenient & comfortable to pump thick oils without excessive fatigue. Choice of materials used in the pump construction, make it versatile for use with water based media, as well as select chemicals. Built-in 2" bung adaptor allows the pump to be fixed on drums with 2" opening. Pump position can be adjusted using the lock nut incorporated in the pump body. Pump outlet is fitted with an air vent cap which when loosened breaks the siphon action. Supplied complete with suction tube for use with 15- 55 gland (50-205 liter) drums & 2 m x 3/4" flexible corrugated discharge hose. Available with this-sure adaptor, making the pump suitable for use on plastic drums with buttress threads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Rmb-51-Ssv Flowmeter Range 2-20 (RMB-51-SSV)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 172 GPM (PD20A-AAP-AAA-B)
- SUPERIOR 120 Volt Mini Pump (90040)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- MATRIX MANAGEMENT Groz 44125 Lever Action Barrel Pump, Anti-Freeze, Non-Drip (LBP/96)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- MATRIX MANAGEMENT Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals (RB/1H)
- MATRIX MANAGEMENT Groz 44100 Lever Action Barrel Pump (44100)
- MATRIX MANAGEMENT Groz 45516 AC/DC Electric Drum Pump, With 19.2V Li-Ion Battery, 7.4 GPM (EDR/55T/RB/19L/US)
- MATRIX MANAGEMENT Groz 45533 Electric Diesel Pump, 12V DC Kit, Drum Mount With Manual Nozzle, 12 GPM (EDP/12MD/ST)
- URREA Barrel Pump, Plastic Lever (2363W)
- Matrix Management Hand Drum Pumps