Shop All Lubricants
Matrix Management
Groz 44150 Oil Lube Dispenser, 5 Gallon
Mfr # BLP/02
Zoro # G805991913
Free Shipping & Returns
$123.99
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
- Brand Matrix Management
- MFR # BLP/02
- Zoro # G805991913
- UPC # 816139015378
- Country of Origin India
- Category Lubricants
Description
groz 44150 blp-02 lever action bucket pump for 5 gallon pail. This lever pump is equipped with a non- return valve inline. Comes with a die cast 12" cover and clamp that will fit to the standard 5 gallon bucket. This pump has a 18" long barrel to reach the bottom of the bucket with inline large debris filter. Comes with a 4' vinyl hose that is connected to a bent discharge pipe.
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
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/4" Dia., PK10 (B12HSP)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- FESTO Shock Absorber DYSW-4-6-Y1F (DYSW-4-6-Y1F)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 16 mm x OD 35 mm x W 11 mm , PK 2 (SE 6202-16mm)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- LUBRIPLATE Electric Motor Bearing White Lithium Grease PK40 (L0148-098)
- HOME IMPROVEMENT UM746 1 qt. Auto Transformer Fluid Dex Mercon Motor Oil (HO3561723)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- Matrix Management Lubricants